INA

INA Four point contact bearing external gear teeth VSA251055-N

  • ERIKS:14191856
Image 1
Save to list

€16,293.85/ pieceexcl. VAT

€19,715.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
VSA25
Inner Diameter
955 mm
Outer Diameter
1198 mm
Width
80 mm
Pitch circle diameter of rolling element
1055 mm
Rolling element
Balls
With sealing
Yes
Toothing
External toothing
Operating temperature
from -25 to 80 °C