

€5,583.33/ pieceexcl. VAT
€6,755.83incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VSA20 |
Inner Diameter | 572 mm |
Outer Diameter | 742.3 mm |
Width | 56 mm |
Pitch circle diameter of rolling element | 644 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | External toothing |
Operating temperature | from -25 to 80 °C |