

€9,522.06/ pieceexcl. VAT
€11,521.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VLA20 |
Inner Diameter | 304 mm |
Outer Diameter | 503.3 mm |
Width | 56 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | External toothing |
Operating temperature | from -25 to 80 °C |