

€6,633.76/ pieceexcl. VAT
€8,026.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VA |
Inner Diameter | 171 mm |
Outer Diameter | 318.6 mm |
Width | 40 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | External toothing |
Operating temperature | from -25 to 80 °C |