

€3,191.47/ pieceexcl. VAT
€3,861.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | VA |
Inner Diameter | 135 mm |
Outer Diameter | 259.36 mm |
Width | 35 mm |
Rolling element | Balls |
With sealing | Yes |
Toothing | External toothing |
Operating temperature | from -25 to 80 °C |