






€36.74/ pieceexcl. VAT
€44.46incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FLCTEY |
Type | Two-bolt Flanged Bearing Unit |
Housing style | Flange Bracket |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Grub Screw |
Housing material | Cast iron |
Bearing material | Cast iron |
Shaft diameter | 20 mm |
Length | 66.5 mm |
Height | 90.5 mm |
Width | 66.5 mm |
Outer Diameter | 33 mm |
Centre distance of mounting holes | 71.4 mm |
Pitch circle diameter | 71.4 mm |
Housing | LCTE04 |
Dynamic load rating | 13.6 N |
Static load rating | 6.6 N |