INA

INA FLCTEY12-XL, Two-bolt Flanged Bearing Unit, Insert Bearing, Grub Screw, Cast iron Housing, 12 mm Shaft Dia.

  • ERIKS:11669886
  • Manufacturer:4012802806106
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Cast Iron Flange Unit,Two Bolt,Setscrew Lock with Flush Inner Ring on one side,12mm shaft diameter,INA brand
Save to list

€35.26/ pieceexcl. VAT

€42.66incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
FLCTEY
Type
Two-bolt Flanged Bearing Unit
Housing style
Flange Bracket
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Grub Screw
Housing material
Cast iron
Bearing material
Cast iron
Shaft diameter
12 mm
Length
58.7 mm
Height
81 mm
Width
58.7 mm
Outer Diameter
28.4 mm
Centre distance of mounting holes
63.5 mm
Pitch circle diameter
63.5 mm
Housing
LCTE03
Dynamic load rating
9.8 N
Static load rating
4.75 N