




€63.14/ pieceexcl. VAT
€76.40incl. VAT
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FLCTE |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 35 mm |
Length | 94 mm |
Height | 126 mm |
Width | 39 mm |
Centre distance of mounting holes | 100 mm |
Housing | LCTE07 |
Dynamic load rating | 27500 N |
Static load rating | 15300 N |