




€38.58/ pieceexcl. VAT
€46.68incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | FLCTE |
Type | Flanged Housing Unit |
Housing style | Flange Bracket |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Shaft diameter | 15 mm |
Length | 58.7 mm |
Height | 81 mm |
Width | 28.6 mm |
Centre distance of mounting holes | 63.5 mm |
Housing | LCTE03 |
Dynamic load rating | 10100 N |
Static load rating | 4750 N |