




€504.67/ pieceexcl. VAT
€610.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | BF |
Manufacturer ID | BF12022X1220 |
Material | Metal |
Execution | Needle rollers |
Number of rows | Single row |
Rolling element diameter | 12 mm |
Total width | 22 mm |
Total length | 1220 mm |
Rolling element length | 18 mm |