INA

INA Flanged Tandem Linear bushing unit Closed, self-aligning With sealing KTFS20-PP-AS

  • ERIKS:11726633
Image 1
Save to list

€252.34/ pieceexcl. VAT

€305.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KTFS..PP-AS
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Length
96 mm
Model
Closed, self-aligning
Relubrication facility
Yes
With sealing
Yes