INA

INA Flanged bushing Maintenance-free Steel /PTFE EGF35160-E40-Y

  • ERIKS:11671592
  • Manufacturer:4012802755930
Image 1
Image 2
Image 1
Image 2
Save to list

€4.25/ pieceexcl. VAT

€5.14incl. VAT

112 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGF..E40
Type
Flanged Bush
Manufacturer ID
EGF35160-E40-Y
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
16 mm
Flange diameter
47 mm
Flange thickness
2 mm
With collar
Yes
Dynamic load rating
58.8 kN
Static load rating
105 kN
B
16 mm
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free