




€2.99/ pieceexcl. VAT
€3.62incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Type | Flanged Bush |
Manufacturer ID | EGF20215-E40-Y |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Dynamic load rating | 51.8 kN |
Static load rating | 92.5 kN |
B | 21.5 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€4.04/ pieceexcl. VAT
€4.89incl. VAT
20 In stock - Estimated delivery date 10/11/2026