




€1.82/ pieceexcl. VAT
€2.20incl. VAT
271 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Type | Flanged Bush |
Manufacturer ID | EGF16120-E40-Y |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 22.4 kN |
Static load rating | 40 kN |
B | 12 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |
€1.34/ pieceexcl. VAT
€1.62incl. VAT
Sold per: 25Min. order: 25
61 In stock - Estimated delivery date 10/11/2026