




€11.05/ pieceexcl. VAT
€13.37incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF40260-E40-B-Y |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 26 mm |
Flange diameter | 53 mm |
Flange thickness | 2 mm |
With collar | Yes |
Dynamic load rating | 123 kN |
Static load rating | 220 kN |
B | 26 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |