




€6.89/ pieceexcl. VAT
€8.34incl. VAT
170 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF30260-E40-B-Y |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Dynamic load rating | 92.4 kN |
Static load rating | 165 kN |
B | 26 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |