




€6.05/ pieceexcl. VAT
€7.32incl. VAT
Sold per: 25Min. order: 25
250 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF30160-E40-B-Y |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Dynamic load rating | 50.4 kN |
Static load rating | 90 kN |
B | 16 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |