




€5.30/ pieceexcl. VAT
€6.41incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF25215-E40-B-Y |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Dynamic load rating | 64.8 kN |
Static load rating | 115.6 kN |
B | 21.5 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |