

€4.25/ pieceexcl. VAT
€5.14incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGF20115-E40-B-Y |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Dynamic load rating | 23.8 kN |
Static load rating | 42.5 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |