




€3.15/ pieceexcl. VAT
€3.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF18100-E40-B-Y |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 20.2 kN |
Static load rating | 36 kN |
B | 10 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |