

€2.50/ pieceexcl. VAT
€3.03incl. VAT
128 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGF16120-E40-B-Y |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 22.4 kN |
Static load rating | 40 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |