INA

INA Flanged bushing Maintenance-free Bronze /PTFE EGF12090-E40-B-Y

  • ERIKS:23228550
  • Manufacturer:4012802757293
Image 1
Save to list

€1.81/ pieceexcl. VAT

€2.19incl. VAT

1244 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGF12090-E40-B-Y
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
9 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Dynamic load rating
11.8 kN
Static load rating
21 kN
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free