




€1.32/ pieceexcl. VAT
€1.60incl. VAT
302 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF10070-E40-B-Y |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 7 kN |
Static load rating | 12.5 kN |
B | 7 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |