

€1.04/ pieceexcl. VAT
€1.26incl. VAT
75 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGF08095-E40-B-Y |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 8.4 kN |
Static load rating | 15 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |