




€0.98/ pieceexcl. VAT
€1.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF08055-E40-B-Y |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 3.92 kN |
Static load rating | 7 kN |
B | 5.5 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |