




€1.04/ pieceexcl. VAT
€1.26incl. VAT
1184 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40-B |
Type | Flanged Bush |
Manufacturer ID | EGF06080-E40-B-Y |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Dynamic load rating | 5.04 kN |
Static load rating | 9 kN |
B | 8 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |