




€0.84/ pieceexcl. VAT
€1.02incl. VAT
1500 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF08075-E40-Y |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 7.5 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 6.16 kN |
Static load rating | 11 kN |
d | 8 mm |
D | 10 mm |
D1 | 15 mm |
B | 7.5 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |