




€0.72/ pieceexcl. VAT
€0.87incl. VAT
272 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF06040-E40-Y |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 4 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 1.68 kN |
Static load rating | 3 kN |
d | 6 mm |
D | 8 mm |
D1 | 12 mm |
B | 4 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |