




€4.70/ pieceexcl. VAT
€5.69incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF40260-E40-Y |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 26 mm |
Flange diameter | 53 mm |
Flange thickness | 2 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 123 kN |
Static load rating | 220 kN |
d | 40 mm |
D | 44 mm |
D1 | 53 mm |
B | 26 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |