




€4.25/ pieceexcl. VAT
€5.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF35160-E40-Z |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 58.8 kN |
Static load rating | 105 kN |
d | 35 mm |
D | 39 mm |
D1 | 47 mm |
B | 16 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |