




€2.89/ pieceexcl. VAT
€3.50incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF25115-E40-Y |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 29.8 kN |
Static load rating | 53.1 kN |
d | 25 mm |
D | 28 mm |
D1 | 35 mm |
B | 11.5 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |