




€2.51/ pieceexcl. VAT
€3.04incl. VAT
71 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF18220-E40-Y |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 50.4 kN |
Static load rating | 90 kN |
d | 18 mm |
D | 20 mm |
D1 | 26 mm |
B | 22 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |