




€2.28/ pieceexcl. VAT
€2.76incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF18170-E40-Y |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 37.8 kN |
Static load rating | 67.5 kN |
d | 18 mm |
D | 20 mm |
D1 | 26 mm |
B | 17 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |