




€1.84/ pieceexcl. VAT
€2.23incl. VAT
295 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF16170-E40-Y |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 33.6 kN |
Static load rating | 60 kN |
d | 16 mm |
D | 18 mm |
D1 | 24 mm |
B | 17 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |