




€1.08/ pieceexcl. VAT
€1.31incl. VAT
4014 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGF..E40 |
Manufacturer ID | EGF10090-E40-Y |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Standard | ISO 3547 |
Dynamic load rating | 9.8 kN |
Static load rating | 17.5 kN |
d | 10 mm |
D | 12 mm |
D1 | 18 mm |
B | 9 mm |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |