

€269.23/ pieceexcl. VAT
€325.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLR..-2RS |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Housing material | Steel |
Bearing material | Bearing steel |
Coating housing | Corrotect® |
Shaft diameter | 12 mm |
Dynamic load rating | 13600 N |
Static load rating | 8500 N |