

€193.50/ pieceexcl. VAT
€234.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLR..-2Z |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Housing material | Steel |
Bearing material | Bearing steel |
Shaft diameter | 10 mm |
Outer Diameter | 28.14 mm |
Dynamic load rating | 7000 N |
Static load rating | 3900 N |