

€158.63/ pieceexcl. VAT
€191.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | ZKLR..-2Z |
Housing style | Round |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Housing material | Steel |
Bearing material | Bearing steel |
Shaft diameter | 8 mm |
Outer Diameter | 23.9 mm |
Dynamic load rating | 5000 N |
Static load rating | 2700 N |