INA

INA Flanged bearing unit ZKLR0624-2Z

  • ERIKS:13017513
  • Manufacturer:4054369574050
Image 1
Save to list

€140.22/ pieceexcl. VAT

€169.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
ZKLR..-2Z
Housing style
Round
Bearing type
Ball bearing
Number of bolt holes
4-hole
Housing material
Steel
Bearing material
Bearing steel
Shaft diameter
6 mm
Outer Diameter
20.5 mm
Dynamic load rating
4100 N
Static load rating
2060 N