




€46.58/ pieceexcl. VAT
€56.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RATRY |
Housing style | Triangular |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Length | 127 mm |
Height | 105.6 mm |
Shaft height | 44.5 mm |
Centre distance of mounting holes | 100 mm |
Bearing | GAY35-NPP-B |
Housing | FLAN72-MSTR |
Dynamic load rating | 25500 N |
Static load rating | 15300 N |