




€38.21/ pieceexcl. VAT
€46.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RATRY |
Housing style | Triangular |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Sheet steel |
Bearing material | Bearing steel |
Shaft diameter | 30 mm |
Length | 112.7 mm |
Height | 93 mm |
Shaft height | 38.1 mm |
Centre distance of mounting holes | 90.5 mm |
Bearing | AY30-NPP-B |
Housing | FLAN62-MSTR |
Dynamic load rating | 20700 N |
Static load rating | 11300 N |