INA

INA Flanged bearing unit triangular Eccentric Locking Collar RATR25-XL

  • ERIKS:11670075
  • Manufacturer:4012802793260
Image 1
Image 2
Image 1
Image 2
Bearing,Self Lube,Metric,Pressed Steel Flange Unit,Zinc Plated Housing,Eccentric Collar Lock,25mm shaft diameter,INA brand
Save to list

€35.81/ pieceexcl. VAT

€43.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RATR
Housing style
Triangular
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Sheet steel
Bearing material
Bearing steel
Shaft diameter
25 mm
Length
95.3 mm
Height
80.5 mm
Shaft height
34.9 mm
Centre distance of mounting holes
76 mm
Bearing
RAE25-XL-NPP-B
Housing
FLAN42-MSTR
Dynamic load rating
14000 N
Static load rating
7800 N