




€97.49/ pieceexcl. VAT
€117.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCFTR |
Housing style | Triangular |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 40 mm |
Height | 137 mm |
Shaft height | 51 mm |
Centre distance of mounting holes | 140 mm |
Bearing | GRAE40-XL-NPP-B |
Housing | CFTR08 |
Dynamic load rating | 32500 N |
Static load rating | 19800 N |