




€85.55/ pieceexcl. VAT
€103.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCFTR |
Housing style | Triangular |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 35 mm |
Height | 128 mm |
Shaft height | 51 mm |
Centre distance of mounting holes | 129.7 mm |
Bearing | GRAE35-XL-NPP-B |
Housing | CFTR07 |
Dynamic load rating | 27500 N |
Static load rating | 15300 N |