




€54.30/ pieceexcl. VAT
€65.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCFTR |
Housing style | Triangular |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 20 mm |
Height | 92 mm |
Shaft height | 36 mm |
Centre distance of mounting holes | 89.5 mm |
Bearing | GRAE20-XL-NPP-B |
Housing | CFTR04 |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |