INA

INA Flanged bearing unit triangular Eccentric Locking Collar PCFTR17-XL

  • ERIKS:23524379
  • Manufacturer:4012802791075
Image 1
Image 2
Image 1
Image 2
Flanged Housed Bearing Unit
Save to list

€52.03/ pieceexcl. VAT

€62.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
PCFTR
Housing style
Triangular
Bearing type
Ball bearing
Number of bolt holes
3-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
17 mm
Height
81 mm
Shaft height
35 mm
Centre distance of mounting holes
76.1 mm
Bearing
GRAE17-XL-NPP-B
Housing
CFTR03
Dynamic load rating
9800 N
Static load rating
4750 N