




€51.91/ pieceexcl. VAT
€62.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | PCFTR |
Housing style | Triangular |
Bearing type | Ball bearing |
Number of bolt holes | 3-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 15 mm |
Height | 81 mm |
Shaft height | 31 mm |
Centre distance of mounting holes | 76.1 mm |
Bearing | GRAE15-XL-NPP-B |
Housing | CFTR03 |
Dynamic load rating | 9800 N |
Static load rating | 4750 N |