




€529.61/ pieceexcl. VAT
€640.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 90 mm |
Length | 235 mm |
Height | 235 mm |
Centre distance of mounting holes | 187 mm |
Bearing | GYE90-KRR-B |
Housing | GG.CJ18 |
Dynamic load rating | 109000 N |
Static load rating | 79000 N |