INA

INA Flanged bearing unit square Setscrew Locking RCJY55-XL-I

  • ERIKS:11670143
  • Manufacturer:4012802802870
Image 1
Image 2
Image 1
Image 2
Save to list

€126.72/ pieceexcl. VAT

€153.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RCJY
Housing style
Square
Bearing type
Ball bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Length
162 mm
Height
162 mm
Centre distance of mounting holes
130 mm
Bearing
GYE55-KRR-B
Housing
GG.CJ11
Dynamic load rating
46000 N
Static load rating
29000 N