




€240.91/ pieceexcl. VAT
€291.50incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RCJY |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Corrosion resistant steel |
Shaft diameter | 40 mm |
Length | 130 mm |
Height | 130 mm |
Centre distance of mounting holes | 102 mm |
Bearing | GYE40-KRR-B-FA107-VA |
Housing | GEH.CJ08-TV |
Dynamic load rating | 31500 N |
Static load rating | 18900 N |